Skip Content
OPTILUX MOD LGHT BR 3LED OFF RD DRV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OPTILUX MOD LGHT BR 3LED OFF RD DRV

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLAH71020421
  • Mfr. Model # H71020421
  • UNSPSC # 46161511
  • CATALOGUE PAGE # 3089
  • Shipping Weight 4.0 lbs

Technical Specs

  • Application Off-Road Vehicles
  • Base Material Magnesium Alloy
  • Features Modular System
  • Depth 3-3/16"
  • Height 4"
  • Includes (1) Lamp, Mounting Hardware and Mounting Instructions
  • Item LED Light Bar
  • Length 7"
  • Width 3-3/16"
  • Housing Colour Black
  • Housing Material Magnesium Alloy
  • Mounting Fixed
  • Lens Colour Clear
  • Lamp Type LED
  • Lens Material PMMA
  • Light Output 2,200 Raw Lumens
  • Voltage 10 - 30
  • Diameter 7"
  • Lens Design Optic Free
  • Current Drawn 2.4 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list