Skip Content
OPTILUX 4IN XEN OFF ROAD LAMP KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OPTILUX 4IN XEN OFF ROAD LAMP KIT

OPTILUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLAH71020181
  • Mfr. Model # H71020181
  • UNSPSC # 25172907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.6 lbs

Product Details

Optilux 4 inch HID driving kit. Kit includes: 2 lamps and same components as single lamp. For off-road driving only. High impact ABS plastic housing.

Technical Specs

  • Item Optilux 4" HID Driving Lamp
  • Depth 4.8"
  • Height 6.5"
  • Includes 2 Lamps, 2 Clear Protective Stone Shields, 2 Xenon Capsules, 1 Wiring Harness, Universal Mounting Hardware
  • Mounting Type Upright
  • Fits Universal
  • Used For Off-Road
  • Number of Bulbs 1
  • Diameter 5.8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list