Skip Content
OPTILOC- 3 SECTIONS 12FT/3.75M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OPTILOC- 3 SECTIONS 12FT/3.75M

UNGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNGED370
  • Mfr. Model # ED370
  • UNSPSC # 27112813
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.218 lbs

Technical Specs

  • Colour Green/Silver
  • Length 12 ft.
  • Material Anodized Aluminum/Nylon
  • Item OptiLoc(TM) Telescoping Pole, 3-Section
  • For Use With SH00C, LH12C, NCA00, FIXI0, WALB0
  • Color Coding System No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list