Skip Content
OPTILOC - 2 SECTIONS 16FT/5.00M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OPTILOC - 2 SECTIONS 16FT/5.00M

UNGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNGEZ500
  • Mfr. Model # EZ500
  • UNSPSC # 27112813
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.68 lbs

Technical Specs

  • Colour Green/Silver
  • Item OptiLoc(TM) Telescoping Pole, 2-Section
  • For Use With SH00C, LH12C, NCA00, FIXI0, WALB0
  • Length 16 ft.
  • Material Anodized Aluminum/Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list