Skip Content
OPTICAL DISSOLVED OXYGEN METER,0TO5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OPTICAL DISSOLVED OXYGEN METER,0TO5

YSI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UYG7
  • Mfr. Model # 4UYG7
  • UNSPSC # 60104202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.69 lbs

Technical Specs

  • Item Optical Dissolved Oxygen Meter
  • Includes Meter, Data Manager Software, USB Cable, Pro Comm II Communications Saddle, Batteries, Instructions
  • Display Graphic LCD
  • pH Accuracy -
  • Temp. Accuracy +/- 0.2 Degrees C
  • pH Range -
  • pH Resolution -
  • Power Source 2 C Batteries or USB
  • Temp. Resolution 0.1 Degrees C
  • Waterproof Yes
  • Calibration 1 Point
  • Auto Power Off Yes
  • Beta Factor -
  • Memory 5000 Data Sets with Good Laboratory Practices Data
  • Operating Temp. Range (C) -5 to 70 Degrees
  • Interface USB
  • Specific Gravity -
  • Dissolved Oxygen Range 0 to 50 mg/L
  • Temperature Compensation Range 0 to 45
  • Oxygen Concentration 0 to 500%
  • Oxygen Concentration Accuracy (0 to 200%) +/-2% of Reading or 2% Air Saturation, (200 to 500%) +/-6% of Reading
  • Dissolved Oxygen Range Accuracy 0 to 200% Air Saturation, +/- 1% of Reading or +/- 1% Air Saturation: 200 to 500% air saturation, +/- 15% of Reading
  • Probe Compensation -
  • ORP Accuracy -
  • TDS Resolution -
  • Electric Conductivity Range -
  • TDS Accuracy -
  • Electric Conductivity Resolution -
  • Electric Conductivity Accuracy -
  • Total Chlorine -
  • Free Chlorine -
  • Salinity Range -
  • Turbidity Resolution -
  • Chlorine Accuracy -
  • Turbidity Range -
  • Oxygen Concentration Resolution 0.1% or 1% Air Saturation
  • Dissolved Oxygen Resolution 0.1 or 0.01 mg/L
  • Chlorine Resolution -
  • Barometric Pressure Range 375 to 825 mmHg
  • Resistivity Range -
  • Salinity Resolution -
  • Resistivity Accuracy -
  • Salinity Accuracy -
  • Resistivity Resolution -
  • Ion Specific Electrode Range -
  • Second Ion Specific Electrode Accuracy -
  • Second Ion Specific Electrode Range -
  • Cable Length -
  • Second Ion Specific Electrode Resolution -
  • Automatic Temperature Compensation Yes
  • Displayed Temperature Range -5 to 70 Degrees C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list