OPTIC LEAK DETECTOR,UNIVERSAL,POLYP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OPTIC LEAK DETECTOR,UNIVERSAL,POLYP

FLOWLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12U430
  • Mfr. Model # 12U430
  • UNSPSC # 41111938
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height 1,05
  • Accuracy +/- 1mm in Water
  • Contact Type SPST Relay
  • Item Optic Leak Detector
  • Length 3.0
  • Material Polypropylene
  • Temp. Range F: -40 Degrees to 176 Degrees C: -40 Degrees to 80 Degrees
  • Input Voltage 12-36 VDC
  • Cable Type 4-conductor, PP
  • Type Point Level Sensor
  • Mounting 3/4" NPT
  • Width 1.05
  • Output 4 or 20 mA or relay
  • Standards CE
  • Repeatability +/- 0.5mm in Water
  • Contact Rating 60VA, 1A max.
  • Cable Length 10'
  • Orientation Universal
  • Max. Pressure 150 psi @ 25 Degrees C
  • Sensor Rating General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list