Skip Content
OPPERATING HEAD,FOR HDLS SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OPPERATING HEAD,FOR HDLS SERIES

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20Y035
  • Mfr. Model # 20Y035
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • For Use With HDLS LSA, Low Temp, Switches
  • Item Operating Head Assembly
  • Description/Special Features Replacement HDLS Side Rotary Head, Low Temperature
  • Operating Temp. -40 Degrees F - 212 Degrees F
  • Movement CW and CCW
  • Operating Force 4.00 in.-lb
  • Standards UL, CSA
  • Voltage Rating 600 VAC/250 VDC
  • NEMA Rating 1, 3, 4, 4X, 6, 6P
  • Contact Form Not Applicable
  • Amps Not Applicable
  • IP Rating Not Rated
  • Travel Pretravel 15 Degrees Max., Overtravel 60 Degrees Min., Differential Travel 5 Degrees Max.
  • Actuator Location Side
  • Actuator Style Rotary

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list