Skip Content
OPERATOR MUSHROOM RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OPERATOR MUSHROOM RED

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB4BX4
  • Mfr. Model # ZB4BX4
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Accessory Group B
  • Action Push / Pull
  • Colour Red
  • Size 22mm
  • NEMA Rating 1, 2, 3, 4, 4X, 12, and 13
  • Type of Operator 60mm Mushroom Emergency Stop
  • Legend Emergency Stop
  • Head Material Aluminum-Zinc Alloy
  • Standards UL, CSA, CE, RoHS
  • Item Push Button Operator
  • IP Rating 66
  • Basic Material Metal
  • Bezel Material Chrome Die Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list