Skip Content
OPERATOR LOCKOUT TAGOUT KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OPERATOR LOCKOUT TAGOUT KIT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYLK432E
  • Mfr. Model # LK432E
  • UNSPSC # 39121904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Colour White
  • Includes (1) 1-1/2" Steel Hasp, (1) Padlock, (1) Single Pole Breaker Lockout, (1) Lockout Wallet Card, (1) Carrying Case, (1) Tag, (1) Tie
  • Item Portable Lockout Kit
  • Standards OSHA 1910.147
  • Portable Yes
  • Case Style Box
  • Case Material Plastic
  • Language English
  • Number of Components 6
  • Case Height 5-1/2"
  • Case Width 6-7/8"
  • Number of Padlocks Included 1
  • Lockout Application Electrical Lockout
  • Filled/Unfilled Filled
  • Case Depth 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list