Skip Content
OPERATOR CHAIR 20 1/2H IN BURG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

OPERATOR CHAIR 20 1/2H IN BURG

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2UMT5
  • Mfr. Model # 2UMT5
  • UNSPSC # 56112206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.3 lbs

Product Details

Operator Office, Seat Height 15-1/2 to 20-1/2 In., Seat Width 20 In., Seat Depth 19-1/4 In., Back Height 18 to 21 In., Back Width 18-1/2 In., Colour Burgundy, Construction Fire Retardant Foam and Fabric, Seat Material Fabric, Cushion Thickness 2 In., Weight Capacity 250 lb., Caster Type Carpet.

Technical Specs

  • Item Desk Chair
  • Includes Adjustable Arms
  • Overall Depth 27-1/2"
  • Overall Width 25-3/8"
  • Overall Height 45-1/2"
  • Seat Material Fabric
  • Weight Capacity 250 lb.
  • Caster Type Carpet
  • Seat Width 20-1/8"
  • Standards ANSI/BIFMA
  • Seat Depth 19-1/4"
  • Back Height 19-1/4"
  • Cushion Thickness 3-3/8"
  • Back Width 17-3/4"
  • Arm Style Adjustable
  • Seat Color Burgundy
  • Seat Height Min. 15-1/2"
  • Seat Height Max. 20-1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List