Skip Content
OPERATOR 22MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OPERATOR 22MM

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB5AS944
  • Mfr. Model # ZB5AS944
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 1321
  • Shipping Weight 0.15 lbs

Product Details

Plastic mushroom operator, trigger, key release, 40 mm, emergency stop.

Technical Specs

  • Colour Red
  • Size 22mm
  • Includes Ronis 455 Key
  • Item Push Button Operator
  • Legend No Legend
  • Action Maintained Push / Key Release
  • NEMA Rating 1, 2, 3, 4, 4X, 13
  • Type of Operator 40mm Mushroom Head
  • Standards EN/IEC 60947-5-4, EN/IEC 60947-5-5, UL, CSA, CE, RoHS
  • Basic Material Plastic
  • IP Rating 66
  • Head Material Plastic
  • Bezel Material Double-Insulated Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list