Skip Content
OPERATOR 22MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OPERATOR 22MM

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB5APA6
  • Mfr. Model # ZB5APA6
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 1321
  • Shipping Weight 0.046 lbs

Product Details

Plastic operator, colour blue, action momentary, operator booted, 22 mm.

Technical Specs

  • Action Momentary
  • Item Push Button Operator
  • Size 22 mm
  • NEMA Rating 1, 2, 3, 4, 4X, 13
  • Type of Operator Full Guard, Booted
  • Colour Blue
  • Standards EN/IEC 60947-, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, UL508, CSA C22-2 n Degrees 25
  • Head Material Plastic
  • IP Rating 66
  • Legend No Legend
  • Bezel Material Double-Insulated Plastic
  • Basic Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list