Skip Content
OPERATOR 22MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OPERATOR 22MM

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB5APA5
  • Mfr. Model # ZB5APA5
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 1321
  • Shipping Weight 0.046 lbs

Product Details

Plastic operator, colour yellow, action momentary, operator booted, 22 mm.

Technical Specs

  • Action Momentary
  • Item Push Button Operator
  • Colour Yellow
  • Size 22 mm
  • Standards EN/IEC 60947-, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, UL508, CSA C22-2 n Degrees 24
  • NEMA Rating 1, 2, 3, 4, 4X, 13
  • Type of Operator Full Guard, Booted
  • Head Material Plastic
  • IP Rating 66
  • Legend No Legend
  • Basic Material Plastic
  • Bezel Material Double-Insulated Plastic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List