OPERATOR 22MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

OPERATOR 22MM

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB4BH02
  • Mfr. Model # ZB4BH02
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs
Compare

Technical Specs

  • Action Maintained
  • Colour Black
  • Accessory Group B
  • Size 22mm
  • NEMA Rating 1, 2, 3, 4, 4X, 12, and 13
  • Type of Operator Flush Button
  • Legend No Legend
  • Item Push Button Operator
  • Standards UL, CSA, CE, RoHS
  • Head Material Aluminum-Zinc Alloy
  • Bezel Material Chrome Die Cast Aluminum
  • Basic Material Metal
  • IP Rating 66

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list