OPERATOR 22MM COMLETE UNIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

OPERATOR 22MM COMLETE UNIT

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXB5AVG5
  • Mfr. Model # XB5AVG5
  • UNSPSC # 39121534
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs
Compare

Technical Specs

  • Includes Mounting Base, Light Module and Head
  • Size 22mm
  • Colour Yellow
  • Item Pilot Light
  • Shape Round
  • NEMA Rating 1, 2, 3, 4, 4X, 12, and 13
  • Terminal Connection Screw Clamp
  • Voltage 120VAC
  • Body Material Plastic
  • Lamp Type LED
  • IP Rating 66
  • Lamp Module Type Full Voltage
  • Standards UL E164353 CCN NKCR - CSA LR44087 Class 321103 - CE Marked
  • Basic Material Plastic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list