Skip Content
OPERATOR 22MM COMLETE UNIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OPERATOR 22MM COMLETE UNIT

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXB5AVB1
  • Mfr. Model # XB5AVB1
  • UNSPSC # 39121534
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Colour White
  • NEMA Rating 1, 2, 3, 4, 4X, 12, and 13
  • Includes Mounting Base, Light Module and Head
  • Size 22mm
  • Item Pilot Light
  • Replacement Lamps -
  • Shape Round
  • Terminal Connection Screw Clamp
  • Voltage 24VAC/DC
  • Lamp Type LED
  • Body Material Plastic
  • Standards UL E164353 CCN NKCR - CSA LR44087 Class 321103 - CE Marked
  • IP Rating 66
  • Lamp Module Type Full Voltage
  • Basic Material Plastic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List