Skip Content
OPERATOR 22MM COMLETE UNIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OPERATOR 22MM COMLETE UNIT

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXB5AD33
  • Mfr. Model # XB5AD33
  • UNSPSC # 39121510
  • CATALOGUE PAGE # 1322
  • Shipping Weight 0.1 lbs

Product Details

Selector switch, non illuminated. Position 3. Number of directions 2. Operation type maintained. Size 22 mm. Voltage 600 VAC. Amps AC 10. Contact type 2NO. Colour black. Standard lever. NEMA rating 1,2,3,4,4X,12 and 13. Material of construction, plastic. Standards UL/CSA. Includes operator, key and contact block.

Technical Specs

  • Item Non-Illuminated Selector Switch
  • Action Maintained / Maintained / Maintained
  • Size 22 mm
  • Colour Black
  • Switch Operation @ Position B OO
  • Switch Operation @ Position A XO
  • Switch Operation @ Position C OX
  • NEMA Rating 1, 2, 3, 4, 4X, 12, 13
  • Position 3
  • Contact Form 2NO
  • Type of Operator Lever
  • Standards UL Listed, CSA Certified
  • Contact Rating 10 A @ 600 VAC
  • IP Rating 69K
  • Cam No Cam
  • Key Removal No Key
  • Switch Operation @ Position D No Fourth Position
  • Operator Head Material Polyamide
  • NEMA Contact Rating Designation B600/Q600
  • Bezel Material Plastic
  • Basic Material Plastic
  • Bezel Color Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list