Skip Content
OPERATOR 22MM COMLETE UNIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OPERATOR 22MM COMLETE UNIT

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXB5AA31
  • Mfr. Model # XB5AA31
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Action Momentary
  • Colour Green
  • Type of Operator Flush/Full Guard
  • Item Non-Illuminated Push Button
  • Material Plastic
  • Number of Operators 1
  • Size 22mm
  • Contact Form 1NO
  • Legend No Legend
  • NEMA Rating 1, 2, 3, 4, 4X, 12, 13
  • Terminal Connection Pressure Plate
  • Standards UL, CSA, CE
  • Bezel Plastic
  • Contact Rating 10A @ 600VAC
  • IP Rating 65
  • NEMA Contact Rating Designation A600/Q600
  • Head Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list