Skip Content
OPERATOR 22MM,COMLETE UNIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OPERATOR 22MM,COMLETE UNIT

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXB4BS142
  • Mfr. Model # XB4BS142
  • UNSPSC # 39121512
  • CATALOGUE PAGE # 1319
  • Shipping Weight 0.3 lbs

Product Details

40 mm mushroom head emergency stop pushbutton with contact block. Red. Key Release N/C

Technical Specs

  • Action Maintained with Key Release
  • Colour Red
  • Item Emergency Stop Push Button
  • Number of Operators 1
  • Size 22 mm
  • Contact Form 1NC
  • NEMA Rating 1, 2, 3, 4, 4X, 12, 13
  • Bezel Chrome Plated Die-Cast
  • Terminal Connection Screw Clamp
  • Standards IEC
  • Head Material Plastic
  • Contact Rating 10 A @ 600 VAC
  • IP Rating 66
  • Illuminated / Non-Illuminated Non-Illuminated
  • Type of Operator 40mm Mushroom Head

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list