Skip Content
OPERATING HEAD F/PUSHBUTTON SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OPERATING HEAD F/PUSHBUTTON SWITCH

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB4BH043
  • Mfr. Model # ZB4BH043
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Action Maintained
  • Colour Red
  • Item Push Button Operator
  • Size 22mm
  • Type of Operator Flush Button
  • Lamp Type LED
  • Legend No Legend
  • NEMA Rating 4X, 13
  • Standards UL, CSA, CE, RoHS
  • Bezel Chrome Plated Metal
  • Head Material Aluminum-Zinc Alloy
  • Lamp Module Voltage Module Not Included
  • Basic Material Metal
  • IP Rating 66
  • Lamp Voltage Dependent on Module Used
  • Lamp Module Type Transformer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list