Skip Content
Discontinued with Replacement
OPENER PACKAGE MULTI FUNCTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OPENER PACKAGE MULTI FUNCTION

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESMPO3
  • Mfr. Model # MPO3
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
STRETCH FILM CUTTER, ALL-IN ONE

Price: NA

Product Details

Multi-function package opener quickly cuts strapping, film, rope, and tape. Heavy-duty retractable claw removes staples.

Technical Specs

  • Application Packaging Cutter
  • Handle Type Straight
  • Item Multi-Function Package Opener
  • Blade Type Multi-Functional
  • Handle Colour Red
  • Overall Length 7"
  • Overall Width 2-3/4"
  • Blade Material Steel
  • Position Slide
  • Stores 2 Blades
  • Number of Blades Included 2
  • Overall Thickness 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list