Skip Content
OPEN-TOP TOOL CARRIER 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OPEN-TOP TOOL CARRIER 18IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KNYDG5597
  • Mfr. Model # DG5597
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.7 lbs

Technical Specs

  • Item Tool Bag
  • Colour Black/Yellow
  • Includes Adjustable, Non-Slip Padded Shoulder Strap and padded bar handle
  • Number of Inside Pockets 16
  • Number of Pockets 34
  • Material Ballistic Polyester
  • Number of Outside Pockets 18
  • Nominal Overall Height 15"
  • Nominal Overall Width 12"
  • Nominal Overall Depth 21"
  • Primary Tool Bag Color Black
  • Features Quick-Cinch Level Cradle Utility Knife Pocket, Electrical Tape Strap, and Measuring Tape Clip
  • Closure Type Open Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list