Skip Content
OPEN ROAD COVERALL NAVY XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OPEN ROAD COVERALL NAVY XS

OPEN ROAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMORC10N-XS
  • Mfr. Model # ORC10N-XS
  • UNSPSC # 53102102
  • CATALOGUE PAGE # 2306
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Navy
  • Material Poly/Cotton
  • Item Open Road Coverall
  • Size X-Small
  • Closure Type Zipper and Snaps
  • Lining Material Poly/Cotton
  • Fabric Weight 2.98 oz.
  • Inseam 30-1/2"
  • Insulated No
  • Fits Chest Size 32" - 34"
  • Number of Outside Pockets 10
  • Fits Waist Size 26"-28"
  • Gender Men's
  • Hammer Loop Yes
  • Standards N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list