Skip Content
OPEN ROAD COVERALL NAVY TALL XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OPEN ROAD COVERALL NAVY TALL XL

OPEN ROAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMORC10N-XLT
  • Mfr. Model # ORC10N-XLT
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Item Open Road Hi-Vis Coverall Navy
  • Colour Navy
  • Material Poly/Cotton
  • Closure Type Zipper and Snaps
  • Size X-Large Tall
  • Lining Material Poly/Cotton
  • Fabric Weight 2.98 oz.
  • Insulated No
  • Inseam 32-1/2"
  • Fits Chest Size 46"
  • Number of Outside Pockets 7
  • Fits Waist Size 40"
  • Gender Men's
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list