Skip Content
OPEN ROAD COVERALL NAVY TALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OPEN ROAD COVERALL NAVY TALL L

OPEN ROAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMORC10N-LT
  • Mfr. Model # ORC10N-LT
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Item Open Road Hi-Vis Coverall Navy
  • Closure Type Zipper and Snaps
  • Colour Navy
  • Material Poly/Cotton
  • Size Large Tall
  • Lining Material Poly/Cotton
  • Fabric Weight 2.98 oz.
  • Insulated No
  • Fits Chest Size 42" - 44"
  • Inseam 32"
  • Fits Waist Size 35"-37"
  • Gender Men's
  • Number of Outside Pockets 7
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list