Skip Content
OPEN ROAD COVERALL NAVY TALL 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OPEN ROAD COVERALL NAVY TALL 2XL

OPEN ROAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMORC10N2XLT
  • Mfr. Model # ORC10N2XLT
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Navy
  • Item Open Road Hi-Vis Coverall Navy
  • Fabric Weight 2.98 oz.
  • Size 2X-Large Tall
  • Closure Type Zipper and Snaps
  • Material Poly/Cotton
  • Lining Material Poly/Cotton
  • Insulated No
  • Inseam 33"
  • Fits Chest Size 48" - 50"
  • Fits Waist Size 42"-44"
  • Gender Men's
  • Number of Outside Pockets 7
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list