WORK COVERALLS, NAVY, 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WORK COVERALLS, NAVY, 2XL

OPEN ROAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMORC10N-S
  • Mfr. Model # ORC10N-S
  • UNSPSC # 53102102
  • CATALOGUE PAGE # 2306
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Navy
  • Material Poly/Cotton
  • Item Open Road Coverall
  • Size Small
  • Closure Type Zipper and Snaps
  • Fabric Weight 2.98 oz.
  • Lining Material Poly/Cotton
  • Insulated No
  • Fits Chest Size 36" to 38"
  • Fits Waist Size 29"-31"
  • Inseam 31"
  • Gender Men's
  • Number of Outside Pockets 10
  • Hammer Loop Yes
  • Standards N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list