Skip Content
OPEN-FRONT LOCKER 1WIDE KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OPEN-FRONT LOCKER 1WIDE KD

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALKSNN422-1CGS
  • Mfr. Model # KSNN422-1CGS
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 133.0 lbs

Technical Specs

  • Colour 717 Grand Slam
  • Finish Powder Coated
  • Item Sport Locker
  • Handle Type Finger Pull
  • Includes Upper Shelf, Coat Rod
  • Material 16 Gauge Body, 18 Gauge Back, Steel
  • Lock Type Not Included
  • Tier Open Front
  • Overall Depth 22"
  • Overall Height 72"
  • Hooks per Opening 2 Single, 1 Double
  • Overall Width 24"
  • Legs
  • Opening Height 54"
  • Green Environmental Attribute Recycled Content
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Width 22"
  • Opening Depth 22"
  • Locker Configuration (1) Wide
  • Assembled/Unassembled Unassembled

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List