Skip Content
OPEN-FRONT LOCKER 1WIDE KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OPEN-FRONT LOCKER 1WIDE KD

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALKSBF482-1CRR
  • Mfr. Model # KSBF482-1CRR
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 157.0 lbs

Technical Specs

  • Colour 721 Relay Red
  • Finish Powder Coated
  • Includes Upper Shelf, Coat Rod, Security Box, Foot Locker
  • Material 14 Gauge Door, 16 Gauge Body, 18 Gauge Back, Steel
  • Item Sport Locker
  • Overall Depth 18"
  • Overall Height 72"
  • Lock Type Not Included
  • Overall Width 24"
  • Tier Open Front
  • Hooks per Opening 2 Single, 1 Double
  • Legs
  • Opening Height 37"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Width 22"
  • Opening Depth 18"
  • Assembled/Unassembled Unassembled
  • Locker Configuration (1) Wide
  • Locker Door Type Solid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list