Skip Content
OPEN-FRONT LOCKER 1WIDE KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OPEN-FRONT LOCKER 1WIDE KD

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALKSBF422-1CRR
  • Mfr. Model # KSBF422-1CRR
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 165.0 lbs

Technical Specs

  • Handle Type Master door has a key operated, multipoint lifter latch, Patron doors have a padlockable turn knob handle
  • Colour 721 Relay Red
  • Finish Powder Coated
  • Includes Upper Shelf, Coat Rod, Security Box, Foot Locker
  • Item Sport Locker
  • Material 14 Gauge Door, 16 Gauge Body, 18 Gauge Back, Steel
  • Overall Depth 22"
  • Overall Height 72"
  • Overall Width 24"
  • Lock Type Not Included
  • Tier Open Front
  • Legs
  • Opening Height 37"
  • Hooks per Opening 2 Single, 1 Double
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Depth 22"
  • Opening Width 22"
  • Assembled/Unassembled Unassembled
  • Locker Configuration (1) Wide
  • Locker Door Type Solid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list