Skip Content
OPEN-FRONT LOCKER 1WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OPEN-FRONT LOCKER 1WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALKSNF422-1A-CRR
  • Mfr. Model # KSNF422-1A-CRR
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 155.0 lbs

Technical Specs

  • Colour 721 Relay Red
  • Finish Powder Coated
  • Handle Type SS Recessed 1-Point
  • Includes Upper Shelf, Coat Rod, Foot Locker
  • Material 14 Gauge Door, 16 Gauge Body, 18 Gauge Back, Steel
  • Item Sport Locker
  • Lock Type Not Included
  • Overall Depth 22"
  • Overall Height 72"
  • Overall Width 24"
  • Tier Open Front
  • Hooks per Opening 2 Single, 1 Double
  • Legs
  • Opening Height 37"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Depth 22"
  • Opening Width 22"
  • Assembled/Unassembled Assembled
  • Locker Configuration (1) Wide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list