Skip Content
OPEN-FRONT LOCKER 1WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OPEN-FRONT LOCKER 1WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALKSNF422-1A-CGS
  • Mfr. Model # KSNF422-1A-CGS
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 155.0 lbs

Technical Specs

  • Handle Type SS Recessed 1-Point
  • Colour 717 Grand Slam
  • Finish Powder Coated
  • Includes Upper Shelf, Coat Rod, Foot Locker
  • Item Sport Locker
  • Overall Depth 22"
  • Material 14 Gauge Door, 16 Gauge Body, 18 Gauge Back, Steel
  • Lock Type Not Included
  • Overall Height 72"
  • Overall Width 24"
  • Hooks per Opening 2 Single, 1 Double
  • Tier Open Front
  • Legs
  • Opening Height 37"
  • Opening Depth 22"
  • Opening Width 22"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Locker Configuration (1) Wide
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list