Skip Content
OPEN-FRONT LOCKER 1WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OPEN-FRONT LOCKER 1WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALKSBN422-1A-CRR
  • Mfr. Model # KSBN422-1A-CRR
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 143.0 lbs

Technical Specs

  • Colour 721 Relay Red
  • Finish Powder Coated
  • Includes Upper Shelf, Coat Rod, Security Box
  • Material 14 Gauge Door, 16 Gauge Body, 18 Gauge Back, Steel
  • Overall Depth 22"
  • Item Sport Locker
  • Overall Height 72"
  • Lock Type Not Included
  • Overall Width 24"
  • Tier Open Front
  • Hooks per Opening 2 Single, 1 Double
  • Opening Height 54"
  • Legs
  • Opening Depth 22"
  • Opening Width 22"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Assembled/Unassembled Assembled
  • Locker Configuration (1) Wide
  • Locker Door Type Solid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list