Skip Content
OPEN-FRONT LOCKER 1WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OPEN-FRONT LOCKER 1WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALKSBN422-1A-CGS
  • Mfr. Model # KSBN422-1A-CGS
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 143.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour 717 Grand Slam
  • Includes Upper Shelf, Coat Rod, Security Box
  • Item Sport Locker
  • Overall Depth 22"
  • Material 14 Gauge Door, 16 Gauge Body, 18 Gauge Back, Steel
  • Lock Type Not Included
  • Overall Height 72"
  • Tier Open Front
  • Legs
  • Overall Width 24"
  • Hooks per Opening 2 Single, 1 Double
  • Opening Height 54"
  • Opening Width 22"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Depth 22"
  • Locker Configuration (1) Wide
  • Locker Door Type Solid
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list