OPEN-FRONT LOCKER 1WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OPEN-FRONT LOCKER 1WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALKSBF422-1A-CGS
  • Mfr. Model # KSBF422-1A-CGS
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 165.0 lbs

Technical Specs

  • Colour 717 Grand Slam
  • Finish Powder Coated
  • Includes Upper Shelf, Coat Rod, Security Box, Foot Locker
  • Item Sport Locker
  • Overall Depth 22"
  • Overall Height 72"
  • Overall Width 24"
  • Hooks per Opening 2 Single, 1 Double
  • Opening Height 37"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Depth 22"
  • Assembled/Unassembled Assembled
  • Opening Width 22"
  • Locker Door Type Solid
  • Number of Openings 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list