Skip Content
OPEN END WRENCH SET,30 DEG,5/64-5/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OPEN END WRENCH SET,30 DEG,5/64-5/1

MOODY TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LER5
  • Mfr. Model # 6LER5
  • UNSPSC # 27111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Finish Plated
  • Item Open End Wrench Set
  • Number of Pieces 8
  • Includes Vinyl Pouch
  • SAE or Metric SAE
  • Wrenches Included 5/64, 3/32, 7/64, 1/8, 5/32, 3/16, 1/4, 5/16"
  • Head Angle 30 Degrees
  • Range of Lengths 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list