Skip Content
OPEN END WRENCH, 3/16IN, 30DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OPEN END WRENCH, 3/16IN, 30DEG

MOODY TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LEY0
  • Mfr. Model # 6LEY0
  • UNSPSC # 27111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Features Interchangeable Handle
  • Finish Black Oxide
  • Item Open End Wrench
  • SAE or Metric SAE
  • Overall Length 3"
  • Head Angle 30 Degrees
  • Standards ANSI
  • Wrench Material Steel
  • Head Size 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list