Skip Content
OPEN END WRENCH 1,000V 22MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OPEN END WRENCH 1,000V 22MM

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9800-22
  • Mfr. Model # 9800-22
  • UNSPSC # 27111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Product Details

22 mm open end wrench. 1,000 V.

Technical Specs

  • Features Heavy-Duty Dipped PVC Insulated Handle
  • Finish Chrome
  • Overall Length 190.0 mm
  • SAE or Metric Metric
  • Item Insulated Open End Wrench
  • Head Angle 15 Degrees
  • Standards IEC 60900, DIN EN 60900
  • Head Size 22mm
  • Wrench Material Chrome Vanadium Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list