Skip Content
OPEN END J 7/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OPEN END J 7/8IN

CDI TORQUE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDITCQJO28A
  • Mfr. Model # TCQJO28A
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • For Use With Interchangeable Head Torque Wrenches
  • Max. Torque 60 ft.-lb.
  • Item Interchangeable Torque Wrench Head
  • Size 7/8"
  • Head Type Open End
  • Drive Size J (27/64")
  • Overall Length 5-9/16"
  • Head Material Steel
  • Offset 0 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list