Skip Content
OPEN END J 11/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OPEN END J 11/16IN

CDI TORQUE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDITCQJO22A
  • Mfr. Model # TCQJO22A
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • For Use With Interchangeable Head Torque Wrenches
  • Size 11/16"
  • Item Interchangeable Torque Wrench Head
  • Max. Torque 60 ft.-lb.
  • Drive Size J (27/64")
  • Head Type Open End
  • Overall Length 3-7/8"
  • Offset 0 deg.
  • Head Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list