OPEN DRUM MIXER,1/2 HP,316 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OPEN DRUM MIXER,1/2 HP,316 SS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM32V134
  • Mfr. Model # 32V134
  • UNSPSC # 23191101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.85 lbs

Technical Specs

  • For Use With 32V144, 32V146
  • HP 1/2
  • Item Open Drum Mixer
  • Shaft Dia. (In.) 5/8
  • Shaft Length (In.) 32
  • Max. RPM 1750
  • Type Economy
  • Motor Type TEFC Electric
  • Motor 115 to 230V 1-Phase
  • Mounting Brackets Adjustable
  • Shaft Material 316 Stainless Steel
  • Propeller 3 Blade

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list