Skip Content
OPEN/CLOSED SIGN,6X5IN,BL/WHT,VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OPEN/CLOSED SIGN,6X5IN,BL/WHT,VINYL

COSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2UWY9
  • Mfr. Model # 2UWY9
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2159
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Open/Will Return Sign
  • Width 5"
  • Height 6"
  • Legend Style Text and Symbol
  • Thickness 0.125"
  • Operating Temp. Range 100 Degrees F
  • Header No Header
  • Legend Come In
  • Sign Material Plastic
  • UV Resistant No
  • Sign Mounting Style With Mounting Holes
  • ANSI Compliant No
  • Double-Sided Yes
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • OSHA Compliant No
  • Sign Shape Rectangle
  • Sign Legend Color White
  • Printed Language English
  • Sign Subject Matter Facility
  • Sign Background Color Blue, White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list