Skip Content
OPEN BASE FLOOR PEDESTAL,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OPEN BASE FLOOR PEDESTAL,STEEL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1ZCP4A
  • Mfr. Model # 1ZCP4
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1424
  • Shipping Weight 34.0 lbs

Technical Specs

  • For Use With Dayton Yoke Mounted Air Circulator Heads, Up Through 30"
  • Includes Assembly Hardware
  • Item Open Base Floor Pedestal
  • Adjustable Height 42" - 65"
  • Fan Accessory Finish Polyester Powder Coated
  • Fan Accessory Color Gray
  • Fan Accessory Material Steel
  • Fan Accessory Type Pedestal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list