ONOFF AC LINE SWITCH KIT FOR 3PHASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ONOFF AC LINE SWITCH KIT FOR 3PHASE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13E669
  • Mfr. Model # 13E669
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Item On/Off AC Line Switch Kit for 3 phase Drives
  • Phase 3
  • For Use With Dayton Models 13E638, 13E639, 13E640, 13E641, 13E642, 13E643, 13E652, 13E653, 13E656, 13E657, 13E658, 13E659
  • Cable Type Internal Wiring
  • Mfr. Stock No. 9532
  • Function AC Line On/Off Switch Disconnects All Input Power
  • Mounting Type Internal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list