Skip Content
ONE PIECE PIPE CLIP,1/2 IN,250 LB M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ONE PIECE PIPE CLIP,1/2 IN,250 LB M

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1XJR7
  • Mfr. Model # 1XJR7
  • UNSPSC # 31163211
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Includes Captive Screw And Built In Nut
  • Item One Piece Pipe Clip
  • Bolt Size (In.) 3/8
  • Max. Load (Lb.) 250
  • Pipe Size (In.) 1/2
  • Description/Special Features For Vertical Or Horizontal Tubing Support
  • Material Copper Electro Plated Steel
  • Metal Detectable Yes
  • Tube Size (In.) 1/2" Copper Tube

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list