Skip Content
ONE-PIECE MUD AUGER,DIA 4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ONE-PIECE MUD AUGER,DIA 4 IN

AMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WFA7
  • Mfr. Model # 4WFA7
  • UNSPSC # 41113910
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.55 lbs

Technical Specs

  • Connector Type -
  • Dia. 4"
  • Features -
  • Includes -
  • Material of Construction Nickel Plated 4130 Alloy Steel
  • Item One-Piece Mud Auger
  • Type -
  • Overall Length 53"
  • Hole Depth 53"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list