ONE PC PIPE CLMP 1/2 EMT W/SHLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ONE PC PIPE CLMP 1/2 EMT W/SHLD

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLB1508
  • Mfr. Model # B1508
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1332
  • Shipping Weight 0.07 lbs

Product Details

Strut clamp, one piece strut, EMT Size 1/2 inch. Material of construction steel, finish pre-galvanized. Colour silver.

Technical Specs

  • Item 1/2" EMT, 200 lb. Rating
  • Depth 1-1/2"
  • Colour Silver
  • Finish Pre-Galvanized
  • For Use With 1-5/8" Strut Channels, Conduit
  • Includes Bolt
  • Thread Size 1/4"-20
  • Length 1-3/4"
  • Thickness 1/2"
  • Width 1"
  • Material Steel
  • Conduit Type EMT, IMC, Rigid
  • Sub-Category Clamps and Hangers
  • Conduit Size 1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list