ONE HANDED BAR CLAMPS 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ONE HANDED BAR CLAMPS 6IN

MIBRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MIB3447403
  • Mfr. Model # 3447403
  • UNSPSC # 31162900
  • CATALOGUE PAGE # 248
  • Shipping Weight 1.85 lbs

Product Details

True one handed 6 inch bar clamp. Bar moves down and out of the way when clamp is tightened. Push button conversion to spread bar. Variety of applications such as holding down a piece of material while working on it, holding down two pieces together while waiting for adhesive to dry.

Technical Specs

  • Clamping Surface D (In.) 3-1/2
  • Application Variety of applications such as holding-down a piece of material down while working on it, holding-down two pieces together while waiting for adhesive to dry.
  • Bar Thickness (In.) 1/4
  • Bar Size (In.) 6
  • Handle Length (In.) 5
  • Clamping Surface W (In.) 1-1/2
  • Item Clamp
  • Includes 1 clamp
  • Max. Jaw Opening (In.) 6
  • Throat Depth (In.) 3-1/2
  • Type Bar Clamp
  • Bar Width (In.) 3/4
  • Clamp Face (In.) 3-1/2
  • Handle Material Plastic
  • Bar Material 54-60 HRC Steel
  • Pad Type Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list