Skip Content
ONE HANDED BAR CLAMPS 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ONE HANDED BAR CLAMPS 36IN

MIBRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MIB3451403
  • Mfr. Model # 3451403
  • UNSPSC # 31162900
  • CATALOGUE PAGE # 248
  • Shipping Weight 3.4 lbs

Product Details

True one handed 36 inch bar clamp. Bar moves down and out of the way when clamp is tightened. Push button conversion to spread bar. Variety of applications such as holding down a piece of material while working on it, holding down two pieces together while waiting for adhesive to dry.

Technical Specs

  • Application Variety of applications such as holding-down a piece of material down while working on it, holding-down two pieces together while waiting for adhesive to dry.
  • Bar Thickness (In.) 1/4
  • Bar Size (In.) 36
  • Max. Jaw Opening (In.) 36
  • Handle Length (In.) 5
  • Item Clamp
  • Throat Depth (In.) 3-1/2
  • Opening (In.)
  • Pad Type Plastic
  • Bar Width (In.) 3/4
  • Type Bar Clamp
  • Bar Material 54-60 HRC Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list