Skip Content
ONE GROOVE SHEAVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ONE GROOVE SHEAVE

CONGRESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3X891
  • Mfr. Model # 3X891
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Construction Solid
  • Material Die Cast (Zamak #3)
  • Item V-Belt Pulley
  • Outside Dia. 1.50"
  • Bore Dia. 3/8"
  • Bore Type Fixed Bore
  • For Use With 3L, 4L, or A Type V-Belts
  • 3L Belt Pitch Dia. 1.05"
  • 4L, A, or AX Belt Pitch Dia. 1.35"
  • Pulley Material Die Cast Zamak 3
  • For V-Belt Section 3L, 4L, A, AX
  • Pulley Outside Dia. 1.50"
  • Pulley Bore Type Fixed Bore
  • Pulley Bore Dia. 3/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List